LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Standoff, Rnd, 18-8, 5/16-18x1/4, PK2

VALUE BRAND| Zoro #: G2388811| Mfr #: ZA0200-SS32D

$25.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2388811 Mfr #: ZA0200-SS32D
Length Tolerance: +/-0.010"Color: silver
Type: FemaleOutside Dia. Tolerance: +0.000/-0.025"
Material: 18-8 Stainless SteelScrew Size: 5/16-18
Tensile Strength (PSI): 80, 000Temp. Range (F): Not Rated
Item: Round StandoffThread Depth: 1/4"
Outside Dia.: 1-1/4"Length: 1/4"
Finish: Satin US32DCountry of Origin (subject to change): United States

Product Description

Round Standoff, Female, 18-8 Stainless Steel, Finish Satin US32D, Screw Size 5/16-18, Outside Dia. 1 1/4 In, Length 1/4 In, Thread Depth 1/4 In, Outside Dia. Tolerance +0.000/-0.025 In, Length Tolerance +/-0.010 In, Tensile Strength 80,000 PSI, Color Silver, Temp. Range Not Rated F, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.