THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Standoff, Rnd, 18-8, 5/16-18x3/4, PK2

VALUE BRAND| Zoro #: G1548382| Mfr #: ZA0184-SS32

$20.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 2
Length: 3/4"
Finish: Brite US32
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1548382 Mfr #: ZA0184-SS32
Package Quantity: 2Length: 3/4"
Finish: Brite US32Length Tolerance: +/-0.010"
Outside Dia.: 1"Type: Female
Material: 18-8 Stainless SteelColor: Silver
Outside Dia. Tolerance: +0.000/-0.025"Thread Depth: 3/4"
Item: Round StandoffScrew Size: 5/16-18
Temp. Range (F): Not RatedTensile Strength (PSI): 80,000
Country of Origin (subject to change): United States

Description

Round Standoff, Female, 18-8 Stainless Steel, Finish Bright US32, Screw Size 5/16-18, Outside Dia. 1 In, Length 3/4 In, Thread Depth 3/4 In, Outside Dia. Tolerance +0.000/-0.025 In, Length Tolerance +/-0.010 In, Tensile Strength 80,000 PSI, Color Silver, Temp. Range Not Rated F, Package Quantity 2

Reviews