Standoff, Rnd, 18-8, 5/16-18x3/4, PK2

VALUE BRAND| Zoro #: G0509756| Mfr #: ZA0184-SS32D

$26.93 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Outside Dia. Tolerance: +0.000/-0.025"
Material: 18-8 Stainless Steel
Screw Size: 5/16-18
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0509756 Mfr #: ZA0184-SS32D
Outside Dia. Tolerance: +0.000/-0.025"Material: 18-8 Stainless Steel
Screw Size: 5/16-18Temp. Range (F): Not Rated
Package Quantity: 2Thread Depth: 3/4"
Type: FemaleColor: Silver
Length: 3/4"Length Tolerance: +/-0.010"
Finish: Satin US32DTensile Strength (PSI): 80,000
Outside Dia.: 1"Item: Round Standoff
Country of Origin (subject to change): United States

Description

Round Standoff, Female, 18-8 Stainless Steel, Finish Satin US32D, Screw Size 5/16-18, Outside Dia. 1 In, Length 3/4 In, Thread Depth 3/4 In, Outside Dia. Tolerance +0.000/-0.025 In, Length Tolerance +/-0.010 In, Tensile Strength 80,000 PSI, Color Silver, Temp. Range Not Rated F, Package Quantity 2

Reviews