Standoff, Rnd, AL, 5/16-18x1 1/2, PK2

VALUE BRAND| Zoro #: G2014284| Mfr #: ZA0150-ALBLK

$15.38 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 2
Length: 1-1/2"
Finish: Black Anodized
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2014284 Mfr #: ZA0150-ALBLK
Package Quantity: 2Length: 1-1/2"
Finish: Black AnodizedLength Tolerance: +/-0.010"
Outside Dia.: 5/8"Type: Female
Material: AluminumColor: Black
Outside Dia. Tolerance: +0.000/-0.025"Thread Depth: 1/2" Each End
Item: Round StandoffScrew Size: 5/16-18
Temp. Range (F): Not RatedTensile Strength (PSI): 55,000
Country of Origin (subject to change): United States

Description

Round Standoff, Female, Aluminum, Finish Black Anodized, Screw Size 5/16-18, Outside Dia. 5/8 In, Length 1 1/2 In, Thread Depth 1/2 In Each End, Outside Dia. Tolerance +0.000/-0.025 In, Length Tolerance +/-0.010 In, Tensile Strength 55,000 PSI, Color Black, Temp. Range Not Rated F, Package Quantity 2

Reviews