Standoff, Rnd, AL, 5/16-18x1 1/2, PK2

VALUE BRAND| Zoro #: G2299001| Mfr #: ZA0190-ALBLK

$13.86 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Outside Dia. Tolerance: +0.000/-0.025"
Material: Aluminum
Screw Size: 5/16-18
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2299001 Mfr #: ZA0190-ALBLK
Outside Dia. Tolerance: +0.000/-0.025"Material: Aluminum
Screw Size: 5/16-18Temp. Range (F): Not Rated
Package Quantity: 2Thread Depth: 1/2" Each End
Type: FemaleColor: Black
Length: 1-1/2"Length Tolerance: +/-0.010"
Finish: Black AnodizedTensile Strength (PSI): 55,000
Outside Dia.: 1"Item: Round Standoff
Country of Origin (subject to change): United States

Description

Round Standoff, Female, Aluminum, Finish Black Anodized, Screw Size 5/16-18, Outside Dia. 1 In, Length 1 1/2 In, Thread Depth 1/2 In Each End, Outside Dia. Tolerance +0.000/-0.025 In, Length Tolerance +/-0.010 In, Tensile Strength 55,000 PSI, Color Black, Temp. Range Not Rated F, Package Quantity 2

Reviews