Standoff, Rnd, AL, 5/16-18x1 1/4, PK2

VALUE BRAND| Zoro #: G0273393| Mfr #: ZA0228-AL28

$24.73 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0273393 Mfr #: ZA0228-AL28
Length Tolerance: +/-0.010"Outside Dia. Tolerance: +0.000/-0.025"
Screw Size: 5/16-18Item: Round Standoff
Length: 1-1/4"Material: Aluminum
Temp. Range (F): Not RatedType: Female
Thread Depth: 1/2" Each EndTensile Strength (PSI): 55, 000
Outside Dia.: 1-1/2"Finish: Clear Anodized US28
Color: SilverCountry of Origin (subject to change): United States

Product Description

Round Standoff, Female, Aluminum, Finish Clear Anodized US28, Screw Size 5/16-18, Outside Dia. 1 1/2 In, Length 1 1/4 In, Thread Depth 1/2 In Each End, Outside Dia. Tolerance +0.000/-0.025 In, Length Tolerance +/-0.010 In, Tensile Strength 55, 000 PSI, Color Silver, Temp. Range Not Rated F, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.