Standoff, Rnd, SS, 5/16-18x1 1/2, PK2

VALUE BRAND| Zoro #: G2234967| Mfr #: ZA0210-SS32D

$46.53 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Color: silver
Finish: Satin US32D
Item: Round Standoff
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2234967 Mfr #: ZA0210-SS32D
Tensile Strength (PSI): 80, 000Type: Female
Material: 18-8 Stainless SteelTemp. Range (F): Not Rated
Outside Dia. Tolerance: +0.000/-0.025"Length Tolerance: +/-0.010"
Color: silverItem: Round Standoff
Screw Size: 5/16-18Thread Depth: 1/2" Each End
Outside Dia.: 1-1/4"Length: 1-1/2"
Finish: Satin US32DCountry of Origin (subject to change): United States

Product Description

Round Standoff, Female, 18-8 Stainless Steel, Finish Satin US32D, Screw Size 5/16-18, Outside Dia. 1 1/4 In, Length 1 1/2 In, Thread Depth 1/2 In Each End, Outside Dia. Tolerance +0.000/-0.025 In, Length Tolerance +/-0.010 In, Tensile Strength 80,000 PSI, Color Silver, Temp. Range Not Rated F, Package Quantity 2

Product Reviews