THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Standoff, Rnd, SS, 5/16-18x1 1/2, PK2

VALUE BRAND| Zoro #: G2219804| Mfr #: ZA0230-SS32D

$72.45 /pk

This item ships free. Details.Standard ground shipping.
Details:
Package Quantity: 2
Length: 1-1/2"
Finish: Satin US32D
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2219804 Mfr #: ZA0230-SS32D
Package Quantity: 2Length: 1-1/2"
Finish: Satin US32DLength Tolerance: +/-0.010"
Outside Dia.: 1-1/2"Type: Female
Material: 18-8 Stainless SteelColor: Silver
Outside Dia. Tolerance: +0.000/-0.025"Thread Depth: 1/2" Each End
Item: Round StandoffScrew Size: 5/16-18
Temp. Range (F): Not RatedTensile Strength (PSI): 80,000
Country of Origin (subject to change): United States

Description

Round Standoff, Female, 18-8 Stainless Steel, Finish Satin US32D, Screw Size 5/16-18, Outside Dia. 1 1/2 In, Length 1 1/2 In, Thread Depth 1/2 In Each End, Outside Dia. Tolerance +0.000/-0.025 In, Length Tolerance +/-0.010 In, Tensile Strength 80,000 PSI, Color Silver, Temp. Range Not Rated F, Package Quantity 2

Reviews