KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Standoff, Rnd, SS, 5/16-18x1 1/4, PK2

VALUE BRAND| Zoro #: G1691051| Mfr #: ZA0188-SS32

$21.56 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Female
Color: Silver
Thread Depth: 1/2" Each End
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1691051 Mfr #: ZA0188-SS32
Type: FemaleColor: Silver
Thread Depth: 1/2" Each EndFinish: Brite US32
Length: 1-1/4"Outside Dia.: 1"
Temp. Range (F): Not RatedScrew Size: 5/16-18
Item: Round StandoffPackage Quantity: 2
Tensile Strength (PSI): 80,000Material: 18-8 Stainless Steel
Outside Dia. Tolerance: +0.000/-0.025"Length Tolerance: +/-0.010"
Country of Origin (subject to change): United States

Description

Round Standoff, Female, 18-8 Stainless Steel, Finish Bright US32, Screw Size 5/16-18, Outside Dia. 1 In, Length 1 1/4 In, Thread Depth 1/2 In Each End, Outside Dia. Tolerance +0.000/-0.025 In, Length Tolerance +/-0.010 In, Tensile Strength 80,000 PSI, Color Silver, Temp. Range Not Rated F, Package Quantity 2

Reviews