Standoff, Rnd, SS, 5/16-18x1 1/4, PK2

VALUE BRAND| Zoro #: G0330836| Mfr #: ZA0188-SS32D

$32.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0330836 Mfr #: ZA0188-SS32D
Length Tolerance: +/-0.010"Outside Dia. Tolerance: +0.000/-0.025"
Screw Size: 5/16-18Item: Round Standoff
Length: 1-1/4"Material: 18-8 Stainless Steel
Temp. Range (F): Not RatedColor: Silver
Type: FemaleThread Depth: 1/2" Each End
Tensile Strength (PSI): 80, 000Outside Dia.: 1"
Finish: Satin US32DCountry of Origin (subject to change): United States

Product Description

Round Standoff, Female, 18-8 Stainless Steel, Finish Satin US32D, Screw Size 5/16-18, Outside Dia. 1 In, Length 1 1/4 In, Thread Depth 1/2 In Each End, Outside Dia. Tolerance +0.000/-0.025 In, Length Tolerance +/-0.010 In, Tensile Strength 80, 000 PSI, Color Silver, Temp. Range Not Rated F, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.