Zoro Select
Round Standoffs, #10-24 Thrd Sz, 1 in Bd L, 18-8 Stainless Steel Plain, 3/8 in OD, 2 PK
Mfr # ZA0106-SS32
Zoro # G0573693
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-24
- Standoff Gender Female
- Standoff Material 18-8 Stainless Steel
- Standoff Finish Plain
- Overall Length 1 in
Explore More Products
- ZORO SELECT Round Standoffs, #10-24 Thrd Sz, 2 in Bd L, 18-8 Stainless Steel Plain, 3/8 in OD, 2 PK ZA0112-SS32
- ZORO SELECT Round Standoffs, #10-24 Thrd Sz, 4 in Bd L, 18-8 Stainless Steel Plain, 3/8 in OD, 2 PK ZA0116-SS32
- ZORO SELECT Round Standoffs, #10-24 Thrd Sz, 2 in Bd L, Aluminum Clear Anodized, 3/8 in OD, 2 PK ZA0112-AL28
- ZORO SELECT Round Standoffs, #10-32 Thrd Sz, 1 in Bd L, Nylon 3/8 in OD 371611RFN
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 1-1/4 in Bd L, Aluminum Clear Anodized, 1 in OD, 2 PK ZA0188-AL28
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 3 in Bd L, 18-8 Stainless Steel Plain, 1 1/4 in OD, 2 PK ZA0214-SS32
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 1 in Bd L, Aluminum Clear Anodized, 1 1/4 in OD, 2 PK ZA0206-AL28
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 1/2 in Bd L, Nylon 1/4 in OD 140804RFN
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 7/16 in Bd L, 18-8 Stainless Steel Plain, 1000 PK 0407SCBSOS
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 4 in Bd L, Aluminum Clear Anodized, 1 in OD, 2 PK ZA0196-AL28
- FASCOMP Round Standoffs, #8-32 Thrd Sz, 5/8 in Bd L, Stainless Steel Plain, 1/4 in OD FC1686-832-SS
- Zoro Select Round Standoffs