Standoff, Round, 18-8, 10-24 x 2, PK2

VALUE BRAND| Zoro #: G2460281| Mfr #: ZA0112-SS32

$27.39 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Color: silver
Finish: Brite US32
Item: Round Standoff
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2460281 Mfr #: ZA0112-SS32
Type: FemaleLength Tolerance: +/-0.010"
Screw Size: 10-24Material: 18-8 Stainless Steel
Outside Dia. Tolerance: +0.000/-0.025"Item: Round Standoff
Outside Dia.: 3/8"Color: silver
Tensile Strength (PSI): 80, 000Temp. Range (F): Not Rated
Thread Depth: 3/4" Each EndLength: 2"
Finish: Brite US32Country of Origin (subject to change): United States

Product Description

Round Standoff, Female, 18-8 Stainless Steel, Finish Bright US32, Screw Size 10-24, Outside Dia. 3/8 In, Length 2 In, Thread Depth 3/4 In Each End, Outside Dia. Tolerance +0.000/-0.025 In, Length Tolerance +/-0.010 In, Tensile Strength 80,000 PSI, Color Silver, Temp. Range Not Rated F, Package Quantity 2

Product Reviews