Standoff, Round, 18-8, 1/4-20 x1, PK2

VALUE BRAND| Zoro #: G0756716| Mfr #: ZA0126-SS32

$19.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 2
Length: 1"
Finish: Brite US32
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0756716 Mfr #: ZA0126-SS32
Package Quantity: 2Length: 1"
Finish: Brite US32Length Tolerance: +/-0.010"
Outside Dia.: 1/2"Type: Female
Material: 18-8 Stainless SteelColor: Silver
Outside Dia. Tolerance: +0.000/-0.025"Thread Depth: 1"
Item: Round StandoffScrew Size: 1/4-20
Temp. Range (F): Not RatedTensile Strength (PSI): 80,000
Country of Origin (subject to change): United States

Description

Round Standoff, Female, 18-8 Stainless Steel, Finish Bright US32, Screw Size 1/4-20, Outside Dia. 1/2 In, Length 1 In, Thread Depth 1 In, Outside Dia. Tolerance +0.000/-0.025 In, Length Tolerance +/-0.010 In, Tensile Strength 80,000 PSI, Color Silver, Temp. Range Not Rated F, Package Quantity 2

Reviews