Standoff, Round, 18-8, 1/4-20 x2, PK2

VALUE BRAND| Zoro #: G0414373| Mfr #: ZA0132-SS32

$23.07 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Outside Dia. Tolerance: +0.000/-0.025"
Material: 18-8 Stainless Steel
Screw Size: 1/4-20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0414373 Mfr #: ZA0132-SS32
Outside Dia. Tolerance: +0.000/-0.025"Material: 18-8 Stainless Steel
Screw Size: 1/4-20Temp. Range (F): Not Rated
Package Quantity: 2Thread Depth: 3/4" Each End
Type: FemaleColor: Silver
Length: 2"Length Tolerance: +/-0.010"
Finish: Brite US32Tensile Strength (PSI): 80,000
Outside Dia.: 1/2"Item: Round Standoff
Country of Origin (subject to change): United States

Description

Round Standoff, Female, 18-8 Stainless Steel, Finish Bright US32, Screw Size 1/4-20, Outside Dia. 1/2 In, Length 2 In, Thread Depth 3/4 In Each End, Outside Dia. Tolerance +0.000/-0.025 In, Length Tolerance +/-0.010 In, Tensile Strength 80,000 PSI, Color Silver, Temp. Range Not Rated F, Package Quantity 2

Reviews