Zoro Select
Round Standoffs, 1/4"-20 Thrd Sz, 2 in Bd L, 18-8 Stainless Steel Brushed, 1/2 in OD, 2 PK
Mfr # ZA0132-SS32D
Zoro # G1629957
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Standoff Gender Female
- Standoff Material 18-8 Stainless Steel
- Standoff Finish Brushed
- Overall Length 2 in
Explore More Products
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 1/4 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK CRH040444GR
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 1/8 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK CRH040244GR
- ZORO SELECT Round Standoffs, #2-56 Thrd Sz, 7/16 in Bd L, Nylon Plain, 3/16 in OD, 10 PK 15TSP055
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 1/4 in Bd L, Nylon Plain, 3/16 in OD, 10 PK 15TSP101B
- ZORO SELECT Round Standoffs, #10-24 Thrd Sz, 4 in Bd L, Aluminum Black Anodized, 3/8 in OD, 2 PK ZA0116-ALBLK
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 2 in Bd L, Aluminum Clear Anodized, 1 1/2 in OD, 2 PK ZA0232-AL28
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 1 in Bd L, Aluminum 1/4 in OD 141604RMA
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 7/8 in Bd L, Aluminum 1/4 in OD 141404RMA
- ZORO SELECT Round Standoffs, #10-24 Thrd Sz, 2 in Bd L, 18-8 Stainless Steel Brushed, 3/8 in OD, 2 PK ZA0112-SS32D
- NEWPORT FASTENERS Round Standoffs, #6-32 Thrd Sz, 3/8 in Bd L, 18-8 Stainless Steel Plain, 1/4 in OD 140606RM303
- ZORO SELECT Round Standoffs, #8-32 Thrd Sz, 1/2 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK CRH040888GR
- Zoro Select Round Standoffs