KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Standoff, Round, 18-8, 1/4-20x1/2, Pk2

VALUE BRAND| Zoro #: G0595551| Mfr #: ZA0122-SS32

$17.68 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Outside Dia. Tolerance: +0.000/-0.025"
Material: 18-8 Stainless Steel
Screw Size: 1/4-20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0595551 Mfr #: ZA0122-SS32
Outside Dia. Tolerance: +0.000/-0.025"Material: 18-8 Stainless Steel
Screw Size: 1/4-20Temp. Range (F): Not Rated
Package Quantity: 2Thread Depth: 1/2"
Type: FemaleColor: Silver
Length: 1/2"Length Tolerance: +/-0.010"
Finish: Brite US32Tensile Strength (PSI): 80,000
Outside Dia.: 1/2"Item: Round Standoff
Country of Origin (subject to change): United States

Description

Round Standoff, Female, 18-8 Stainless Steel, Finish Bright US32, Screw Size 1/4-20, Outside Dia. 1/2 In, Length 1/2 In, Thread Depth 1/2 In, Outside Dia. Tolerance +0.000/-0.025 In, Length Tolerance +/-0.010 In, Tensile Strength 80,000 PSI, Color Silver, Temp. Range Not Rated F, Package Quantity 2

Reviews