KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Standoff, Round, 18-8, 1/4-20x3/4, Pk2

VALUE BRAND| Zoro #: G1733094| Mfr #: ZA0124-SS32D

$24.53 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Female
Color: Silver
Thread Depth: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1733094 Mfr #: ZA0124-SS32D
Type: FemaleColor: Silver
Thread Depth: 3/4"Finish: Satin US32D
Length: 3/4"Outside Dia.: 1/2"
Temp. Range (F): Not RatedScrew Size: 1/4-20
Item: Round StandoffPackage Quantity: 2
Tensile Strength (PSI): 80,000Material: 18-8 Stainless Steel
Outside Dia. Tolerance: +0.000/-0.025"Length Tolerance: +/-0.010"
Country of Origin (subject to change): United States

Description

Round Standoff, Female, 18-8 Stainless Steel, Finish Satin US32D, Screw Size 1/4-20, Outside Dia. 1/2 In, Length 3/4 In, Thread Depth 3/4 In, Outside Dia. Tolerance +0.000/-0.025 In, Length Tolerance +/-0.010 In, Tensile Strength 80,000 PSI, Color Silver, Temp. Range Not Rated F, Package Quantity 2

Reviews