Standoff, Round, 18-8, 5/16-18x1, PK2

VALUE BRAND| Zoro #: G0577473| Mfr #: ZA0146-SS32D

$29.26 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0577473 Mfr #: ZA0146-SS32D
Length Tolerance: +/-0.010"Outside Dia. Tolerance: +0.000/-0.025"
Screw Size: 5/16-18Item: Round Standoff
Material: 18-8 Stainless SteelTemp. Range (F): NOT RATED
Color: silverType: Female
Tensile Strength (PSI): 80, 000Thread Depth: 1"
Outside Dia.: 5/8"Length: 1"
Finish: Satin US32DCountry of Origin (subject to change): United States

Product Description

Round Standoff, Female, 18-8 Stainless Steel, Finish Satin US32D, Screw Size 5/16-18, Outside Dia. 5/8 In, Length 1 In, Thread Depth 1 In, Outside Dia. Tolerance +0.000/-0.025 In, Length Tolerance +/-0.010 In, Tensile Strength 80,000 PSI, Color Silver, Temp. Range Not Rated F, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.