KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Standoff, Round, 18-8, 5/16-18x1, PK2

VALUE BRAND| Zoro #: G2202225| Mfr #: ZA0166-SS32

$19.86 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Female
Color: Silver
Thread Depth: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2202225 Mfr #: ZA0166-SS32
Type: FemaleColor: Silver
Thread Depth: 1"Finish: Brite US32
Length: 1"Outside Dia.: 3/4"
Temp. Range (F): Not RatedScrew Size: 5/16-18
Item: Round StandoffPackage Quantity: 2
Tensile Strength (PSI): 80,000Material: 18-8 Stainless Steel
Outside Dia. Tolerance: +0.000/-0.025"Length Tolerance: +/-0.010"
Country of Origin (subject to change): United States

Description

Round Standoff, Female, 18-8 Stainless Steel, Finish Bright US32, Screw Size 5/16-18, Outside Dia. 3/4 In, Length 1 In, Thread Depth 1 In, Outside Dia. Tolerance +0.000/-0.025 In, Length Tolerance +/-0.010 In, Tensile Strength 80,000 PSI, Color Silver, Temp. Range Not Rated F, Package Quantity 2

Reviews