Standoff, Round, 18-8, 5/16-18x1, PK2

VALUE BRAND| Zoro #: G1401285| Mfr #: ZA0226-SS32

$40.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1401285 Mfr #: ZA0226-SS32
Outside Dia. Tolerance: +0.000/-0.025"Color: silver
Thread Depth: 1"Tensile Strength (PSI): 80, 000
Type: FemaleItem: Round Standoff
Temp. Range (F): NOT RATEDLength Tolerance: +/-0.010"
Length: 1"Material: 18-8 Stainless Steel
Screw Size: 5/16-18Outside Dia.: 1-1/2"
Finish: Brite US32Country of Origin (subject to change): United States

Product Description

Round Standoff, Female, 18-8 Stainless Steel, Finish Bright US32, Screw Size 5/16-18, Outside Dia. 1 1/2 In, Length 1 In, Thread Depth 1 In, Outside Dia. Tolerance +0.000/-0.025 In, Length Tolerance +/-0.010 In, Tensile Strength 80,000 PSI, Color Silver, Temp. Range Not Rated F, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.