Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Standoff, Round, 18-8, 5/16-18x2, PK2

VALUE BRAND| Zoro #: G1786714| Mfr #: ZA0172-SS32D

$35.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 2
Length: 2"
Finish: Satin US32D
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1786714 Mfr #: ZA0172-SS32D
Package Quantity: 2Length: 2"
Finish: Satin US32DLength Tolerance: +/-0.010"
Outside Dia.: 3/4"Type: Female
Material: 18-8 Stainless SteelColor: Silver
Outside Dia. Tolerance: +0.000/-0.025"Thread Depth: 3/4" Each End
Item: Round StandoffScrew Size: 5/16-18
Temp. Range (F): Not RatedTensile Strength (PSI): 80,000
Country of Origin (subject to change): United States

Description

Round Standoff, Female, 18-8 Stainless Steel, Finish Satin US32D, Screw Size 5/16-18, Outside Dia. 3/4 In, Length 2 In, Thread Depth 3/4 In Each End, Outside Dia. Tolerance +0.000/-0.025 In, Length Tolerance +/-0.010 In, Tensile Strength 80,000 PSI, Color Silver, Temp. Range Not Rated F, Package Quantity 2

Reviews