LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Standoff, Round, 18-8, 5/16-18x2, PK2

VALUE BRAND| Zoro #: G0282983| Mfr #: ZA0232-SS32

$48.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0282983 Mfr #: ZA0232-SS32
Material: 18-8 Stainless SteelColor: silver
Outside Dia. Tolerance: +0.000/-0.025"Screw Size: 5/16-18
Type: FemaleTemp. Range (F): Not Rated
Length Tolerance: +/-0.010"Item: Round Standoff
Tensile Strength (PSI): 80, 000Outside Dia.: 1-1/2"
Length: 2"Finish: Brite US32
Thread Depth: 3/4" Each EndCountry of Origin (subject to change): United States

Product Description

Round Standoff, Female, 18-8 Stainless Steel, Finish Bright US32, Screw Size 5/16-18, Outside Dia. 1 1/2 In, Length 2 In, Thread Depth 3/4 In Each End, Outside Dia. Tolerance +0.000/-0.025 In, Length Tolerance +/-0.010 In, Tensile Strength 80,000 PSI, Color Silver, Temp. Range Not Rated F, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.