Standoff, Round, 18-8, 5/16-18x3, PK2

VALUE BRAND| Zoro #: G1285347| Mfr #: ZA0154-SS32D

$41.98 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1285347 Mfr #: ZA0154-SS32D
Temp. Range (F): Not RatedLength Tolerance: +/-0.010"
Screw Size: 5/16-18Type: Female
Material: 18-8 Stainless SteelTensile Strength (PSI): 80, 000
Color: silverOutside Dia. Tolerance: +0.000/-0.025"
Item: Round StandoffThread Depth: 3/4" Each End
Outside Dia.: 5/8"Length: 3"
Finish: Satin US32DCountry of Origin (subject to change): United States

Product Description

Round Standoff, Female, 18-8 Stainless Steel, Finish Satin US32D, Screw Size 5/16-18, Outside Dia. 5/8 In, Length 3 In, Thread Depth 3/4 In Each End, Outside Dia. Tolerance +0.000/-0.025 In, Length Tolerance +/-0.010 In, Tensile Strength 80,000 PSI, Color Silver, Temp. Range Not Rated F, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.