Standoff, Round, 18-8, 5/16-18x3, PK2

VALUE BRAND| Zoro #: G1406562| Mfr #: ZA0234-SS32D

$89.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1406562 Mfr #: ZA0234-SS32D
Screw Size: 5/16-18Outside Dia. Tolerance: +0.000/-0.025"
Tensile Strength (PSI): 80, 000Type: Female
Length Tolerance: +/-0.010"Temp. Range (F): NOT RATED
Item: Round StandoffMaterial: 18-8 Stainless Steel
Color: silverThread Depth: 3/4" Each End
Outside Dia.: 1-1/2"Length: 3"
Finish: Satin US32DCountry of Origin (subject to change): United States

Product Description

Round Standoff, Female, 18-8 Stainless Steel, Finish Satin US32D, Screw Size 5/16-18, Outside Dia. 1 1/2 In, Length 3 In, Thread Depth 3/4 In Each End, Outside Dia. Tolerance +0.000/-0.025 In, Length Tolerance +/-0.010 In, Tensile Strength 80,000 PSI, Color Silver, Temp. Range Not Rated F, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.