LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Standoff, Round, 18-8, 5/16-18x4, PK2

VALUE BRAND| Zoro #: G1904481| Mfr #: ZA0156-SS32

$36.24 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1904481 Mfr #: ZA0156-SS32
Length Tolerance: +/-0.010"Color: silver
Type: FemaleOutside Dia. Tolerance: +0.000/-0.025"
Material: 18-8 Stainless SteelScrew Size: 5/16-18
Thread Depth: 3/4" Each EndLength: 4"
Tensile Strength (PSI): 80, 000Temp. Range (F): Not Rated
Item: Round StandoffOutside Dia.: 5/8"
Finish: Brite US32Country of Origin (subject to change): United States

Product Description

Round Standoff, Female, 18-8 Stainless Steel, Finish Bright US32, Screw Size 5/16-18, Outside Dia. 5/8 In, Length 4 In, Thread Depth 3/4 In Each End, Outside Dia. Tolerance +0.000/-0.025 In, Length Tolerance +/-0.010 In, Tensile Strength 80,000 PSI, Color Silver, Temp. Range Not Rated F, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.