JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Standoff, Round, 18-8, 5/16-18x4, PK2

VALUE BRAND| Zoro #: G2202155| Mfr #: ZA0216-SS32

$43.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2202155 Mfr #: ZA0216-SS32
Screw Size: 5/16-18Temp. Range (F): NOT RATED
Type: FemaleLength Tolerance: +/-0.010"
Thread Depth: 3/4" Each EndMaterial: 18-8 Stainless Steel
Tensile Strength (PSI): 80, 000Color: silver
Item: Round StandoffLength: 4"
Outside Dia. Tolerance: +0.000/-0.025"Outside Dia.: 1-1/4"
Finish: Brite US32Country of Origin (subject to change): United States

Product Description

Round Standoff, Female, 18-8 Stainless Steel, Finish Bright US32, Screw Size 5/16-18, Outside Dia. 1 1/4 In, Length 4 In, Thread Depth 3/4 In Each End, Outside Dia. Tolerance +0.000/-0.025 In, Length Tolerance +/-0.010 In, Tensile Strength 80,000 PSI, Color Silver, Temp. Range Not Rated F, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.