Standoff, Round, 18-8, 5/16-18x4, PK2

VALUE BRAND| Zoro #: G1129457| Mfr #: ZA0236-SS32

$78.85 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1129457 Mfr #: ZA0236-SS32
Type: FemaleMaterial: 18-8 Stainless Steel
Length Tolerance: +/-0.010"Item: Round Standoff
Length: 4"Color: silver
Screw Size: 5/16-18Tensile Strength (PSI): 80, 000
Thread Depth: 3/4" Each EndOutside Dia. Tolerance: +0.000/-0.025"
Temp. Range (F): Not RatedOutside Dia.: 1-1/2"
Finish: Brite US32Country of Origin (subject to change): United States

Product Description

Round Standoff, Female, 18-8 Stainless Steel, Finish Bright US32, Screw Size 5/16-18, Outside Dia. 1 1/2 In, Length 4 In, Thread Depth 3/4 In Each End, Outside Dia. Tolerance +0.000/-0.025 In, Length Tolerance +/-0.010 In, Tensile Strength 80,000 PSI, Color Silver, Temp. Range Not Rated F, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.