20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Standoff, Round, 18-8, 5/16-18x4, PK2

VALUE BRAND| Zoro #: G0406901| Mfr #: ZA0236-SS32D

$106.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0406901 Mfr #: ZA0236-SS32D
Length Tolerance: +/-0.010"Outside Dia. Tolerance: +0.000/-0.025"
Screw Size: 5/16-18Item: Round Standoff
Material: 18-8 Stainless SteelTemp. Range (F): NOT RATED
Color: silverType: Female
Tensile Strength (PSI): 80, 000Thread Depth: 3/4" Each End
Outside Dia.: 1-1/2"Length: 4"
Finish: Satin US32DCountry of Origin (subject to change): United States

Product Description

Round Standoff, Female, 18-8 Stainless Steel, Finish Satin US32D, Screw Size 5/16-18, Outside Dia. 1 1/2 In, Length 4 In, Thread Depth 3/4 In Each End, Outside Dia. Tolerance +0.000/-0.025 In, Length Tolerance +/-0.010 In, Tensile Strength 80,000 PSI, Color Silver, Temp. Range Not Rated F, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.