Standoff, Round, AL, 10-24 x 1/2, PK2

VALUE BRAND| Zoro #: G0879907| Mfr #: 186562

$6.59 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0879907 Mfr #: 186562
Length Tolerance: +/-0.010"Outside Dia. Tolerance: +0.000/-0.025"
Screw Size: 10-24Item: Round Standoff
Material: AluminumTemp. Range (F): Not Rated
Type: FemaleOutside Dia.: 3/8"
Tensile Strength (PSI): 55, 000Thread Depth: 1/2"
Length: 1/2"Finish: Clear Anodized US28
Color: SilverCountry of Origin (subject to change): United States

Product Description

Round Standoff, Female, Aluminum, Finish Clear Anodized US28, Screw Size 10-24, Outside Dia. 3/8 In, Length 1/2 In, Thread Depth 1/2 In, Outside Dia. Tolerance +0.000/-0.025 In, Length Tolerance +/-0.010 In, Tensile Strength 55, 000 PSI, Color Silver, Temp. Range Not Rated F, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.