Standoff, Round, AL, 10-24 x 1/4, PK2

VALUE BRAND| Zoro #: G1088656| Mfr #: ZA0100-ALBLK

$11.79 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Round Standoff
Material: aluminum
Length: 1/4"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1088656 Mfr #: ZA0100-ALBLK
Item: Round StandoffMaterial: aluminum
Length: 1/4"Package Quantity: 2
Thread Depth: 1/4"Length Tolerance: +/-0.010"
Tensile Strength (PSI): 55,000Temp. Range (F): Not Rated
Screw Size: 10-24Outside Dia. Tolerance: +0.000/-0.025"
Finish: Black AnodizedOutside Dia.: 3/8"
Type: FemaleColor: Black
Country of Origin (subject to change): United States

Product Description

Round Standoff, Female, Aluminum, Finish Black Anodized, Screw Size 10-24, Outside Dia. 3/8 In, Length 1/4 In, Thread Depth 1/4 In, Outside Dia. Tolerance +0.000/-0.025 In, Length Tolerance +/-0.010 In, Tensile Strength 55,000 PSI, Color Black, Temp. Range Not Rated F, Package Quantity 2

Product Reviews