20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Standoff, Round, AL, 10-24 x 3/4, PK2

VALUE BRAND| Zoro #: G1635471| Mfr #: ZA0104-ALBLK

$11.68 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1635471 Mfr #: ZA0104-ALBLK
Item: Round StandoffMaterial: Aluminum
Type: FemaleTemp. Range (F): NOT RATED
Tensile Strength (PSI): 55, 000Outside Dia.: 3/8"
Screw Size: 10-24Length Tolerance: +/-0.010"
Outside Dia. Tolerance: +0.000/-0.025"Thread Depth: 3/4"
Length: 3/4"Finish: Black Anodized
Color: BLACKCountry of Origin (subject to change): United States

Product Description

Round Standoff, Female, Aluminum, Finish Black Anodized, Screw Size 10-24, Outside Dia. 3/8 In, Length 3/4 In, Thread Depth 3/4 In, Outside Dia. Tolerance +0.000/-0.025 In, Length Tolerance +/-0.010 In, Tensile Strength 55,000 PSI, Color Black, Temp. Range Not Rated F, Package Quantity 2
Save 15%. Sign up for Z-mail.