Standoff, Round, AL, 10-24 x1 In, PK2

VALUE BRAND| Zoro #: G0454352| Mfr #: ZA0106-ALBLK

$9.02 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Outside Dia. Tolerance: +0.000/-0.025"
Material: Aluminum
Screw Size: 10-24
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0454352 Mfr #: ZA0106-ALBLK
Outside Dia. Tolerance: +0.000/-0.025"Material: Aluminum
Screw Size: 10-24Temp. Range (F): Not Rated
Package Quantity: 2Thread Depth: 1"
Type: FemaleColor: Black
Length: 1"Length Tolerance: +/-0.010"
Finish: Black AnodizedTensile Strength (PSI): 55,000
Outside Dia.: 3/8"Item: Round Standoff
Country of Origin (subject to change): United States

Description

Round Standoff, Female, Aluminum, Finish Black Anodized, Screw Size 10-24, Outside Dia. 3/8 In, Length 1 In, Thread Depth 1 In, Outside Dia. Tolerance +0.000/-0.025 In, Length Tolerance +/-0.010 In, Tensile Strength 55,000 PSI, Color Black, Temp. Range Not Rated F, Package Quantity 2

Reviews