LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Standoff, Round, AL, 10-24 x2 In, PK2

VALUE BRAND| Zoro #: G1297983| Mfr #: ZA0112-AL28

$10.04 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1297983 Mfr #: ZA0112-AL28
Outside Dia.: 3/8"Length Tolerance: +/-0.010"
Screw Size: 10-24Tensile Strength (PSI): 55, 000
Material: aluminumTemp. Range (F): Not Rated
Outside Dia. Tolerance: +0.000/-0.025"Item: Round Standoff
Type: FemaleThread Depth: 3/4" Each End
Length: 2"Finish: Clear Anodized US28
Color: silverCountry of Origin (subject to change): United States

Product Description

Round Standoff, Female, Aluminum, Finish Clear Anodized US28, Screw Size 10-24, Outside Dia. 3/8 In, Length 2 In, Thread Depth 3/4 In Each End, Outside Dia. Tolerance +0.000/-0.025 In, Length Tolerance +/-0.010 In, Tensile Strength 55,000 PSI, Color Silver, Temp. Range Not Rated F, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.