KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Standoff, Round, AL, 10-24 x3 In, PK2

VALUE BRAND| Zoro #: G1907166| Mfr #: ZA0114-ALBLK

$13.55 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Female
Color: Black
Thread Depth: 3/4" Each End
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1907166 Mfr #: ZA0114-ALBLK
Type: FemaleColor: Black
Thread Depth: 3/4" Each EndFinish: Black Anodized
Length: 3"Outside Dia.: 3/8"
Temp. Range (F): Not RatedScrew Size: 10-24
Item: Round StandoffPackage Quantity: 2
Tensile Strength (PSI): 55,000Material: Aluminum
Outside Dia. Tolerance: +0.000/-0.025"Length Tolerance: +/-0.010"
Country of Origin (subject to change): United States

Description

Round Standoff, Female, Aluminum, Finish Black Anodized, Screw Size 10-24, Outside Dia. 3/8 In, Length 3 In, Thread Depth 3/4 In Each End, Outside Dia. Tolerance +0.000/-0.025 In, Length Tolerance +/-0.010 In, Tensile Strength 55,000 PSI, Color Black, Temp. Range Not Rated F, Package Quantity 2

Reviews