Standoff, Round, AL, 10-24 x4 In, PK2

VALUE BRAND| Zoro #: G2415646| Mfr #: ZA0116-AL28

$13.38 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2415646 Mfr #: ZA0116-AL28
Length Tolerance: +/-0.010"Outside Dia. Tolerance: +0.000/-0.025"
Screw Size: 10-24Item: Round Standoff
Material: AluminumTemp. Range (F): Not Rated
Type: FemaleOutside Dia.: 3/8"
Tensile Strength (PSI): 55, 000Color: Silver
Thread Depth: 3/4" Each EndLength: 4"
Finish: Clear Anodized US28Country of Origin (subject to change): United States

Product Description

Round Standoff, Female, Aluminum, Finish Clear Anodized US28, Screw Size 10-24, Outside Dia. 3/8 In, Length 4 In, Thread Depth 3/4 In Each End, Outside Dia. Tolerance +0.000/-0.025 In, Length Tolerance +/-0.010 In, Tensile Strength 55, 000 PSI, Color Silver, Temp. Range Not Rated F, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.