Standoff, Round, AL, 1/4-20 x3/4, PK2

VALUE BRAND| Zoro #: G1691322| Mfr #: ZA0124-AL28

$6.53 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1691322 Mfr #: ZA0124-AL28
Length Tolerance: +/-0.010"Outside Dia. Tolerance: +0.000/-0.025"
Item: Round StandoffTemp. Range (F): Not Rated
Color: SilverType: Female
Thread Depth: 3/4"Screw Size: 1/4-20
Tensile Strength (PSI): 55, 000Outside Dia.: 1/2"
Material: AluminumLength: 3/4"
Finish: Clear Anodized US28Country of Origin (subject to change): United States

Product Description

Round Standoff, Female, Aluminum, Finish Clear Anodized US28, Screw Size 1/4-20, Outside Dia. 1/2 In, Length 3/4 In, Thread Depth 3/4 In, Outside Dia. Tolerance +0.000/-0.025 In, Length Tolerance +/-0.010 In, Tensile Strength 55,000 PSI, Color Silver, Temp. Range Not Rated F, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.