Standoff, Round, AL, 1/4-20x1 1/2, Pk2

VALUE BRAND| Zoro #: G2032904| Mfr #: ZA0130-ALBLK

$20.79 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2032904 Mfr #: ZA0130-ALBLK
Length Tolerance: +/-0.010"Outside Dia. Tolerance: +0.000/-0.025"
Screw Size: 1/4-20Item: Round Standoff
Material: AluminumTemp. Range (F): NOT RATED
Type: FemaleOutside Dia.: 1/2"
Tensile Strength (PSI): 55, 000Thread Depth: 1/2" Each End
Length: 1-1/2"Finish: Black Anodized
Color: BLACKCountry of Origin (subject to change): United States

Product Description

Round Standoff, Female, Aluminum, Finish Black Anodized, Screw Size 1/4-20, Outside Dia. 1/2 In, Length 1 1/2 In, Thread Depth 1/2 In Each End, Outside Dia. Tolerance +0.000/-0.025 In, Length Tolerance +/-0.010 In, Tensile Strength 55,000 PSI, Color Black, Temp. Range Not Rated F, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.