KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Standoff, Round, AL, 1/4-20x1 1/4, Pk2

VALUE BRAND| Zoro #: G0757303| Mfr #: ZA0128-ALBLK

$14.78 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Female
Color: Black
Thread Depth: 1/2" Each End
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0757303 Mfr #: ZA0128-ALBLK
Type: FemaleColor: Black
Thread Depth: 1/2" Each EndFinish: Black Anodized
Length: 1-1/4"Outside Dia.: 1/2"
Temp. Range (F): Not RatedScrew Size: 1/4-20
Item: Round StandoffPackage Quantity: 2
Tensile Strength (PSI): 55,000Material: Aluminum
Outside Dia. Tolerance: +0.000/-0.025"Length Tolerance: +/-0.010"
Country of Origin (subject to change): United States

Description

Round Standoff, Female, Aluminum, Finish Black Anodized, Screw Size 1/4-20, Outside Dia. 1/2 In, Length 1 1/4 In, Thread Depth 1/2 In Each End, Outside Dia. Tolerance +0.000/-0.025 In, Length Tolerance +/-0.010 In, Tensile Strength 55,000 PSI, Color Black, Temp. Range Not Rated F, Package Quantity 2

Reviews