JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Standoff, Round, AL, 1/4-20x2 In, PK2

VALUE BRAND| Zoro #: G2217695| Mfr #: ZA0132-AL28

$8.56 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2217695 Mfr #: ZA0132-AL28
Type: FemaleMaterial: Aluminum
Temp. Range (F): NOT RATEDOutside Dia.: 1/2"
Outside Dia. Tolerance: +0.000/-0.025"Length Tolerance: +/-0.010"
Item: Round StandoffTensile Strength (PSI): 55, 000
Screw Size: 1/4-20Thread Depth: 3/4" Each End
Length: 2"Finish: Clear Anodized US28
Color: silverCountry of Origin (subject to change): United States

Product Description

Round Standoff, Female, Aluminum, Finish Clear Anodized US28, Screw Size 1/4-20, Outside Dia. 1/2 In, Length 2 In, Thread Depth 3/4 In Each End, Outside Dia. Tolerance +0.000/-0.025 In, Length Tolerance +/-0.010 In, Tensile Strength 55,000 PSI, Color Silver, Temp. Range Not Rated F, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.