Zoro Select
Round Standoffs, 1/4"-20 Thrd Sz, 4 in Bd L, Aluminum Clear Anodized, 1/2 in OD, 2 PK
Mfr # ZA0136-AL28
Zoro # G2183535
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Standoff Gender Female
- Standoff Material Aluminum
- Standoff Finish Clear Anodized
- Overall Length 4 in
Explore More Products
- ZORO SELECT Round Standoffs, 1/4"-20 Thrd Sz, 3/4 in Bd L, Aluminum Clear Anodized, 1/2 in OD, 2 PK ZA0124-AL28
- ZORO SELECT Round Standoffs, 1/4"-20 Thrd Sz, 1/2 in Bd L, Aluminum Clear Anodized, 1/2 in OD, 2 PK ZA0122-AL28
- ZORO SELECT Round Standoffs, 1/4"-20 Thrd Sz, 1 in Bd L, Aluminum Clear Anodized, 1/2 in OD, 2 PK ZA0126-AL28
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 3/16 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK CRH040344GR
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 3/16 in Bd L, Nylon Plain, 3/16 in OD, 10 PK 15TSP100
- ZORO SELECT Round Standoffs, #6-32 Thrd Sz, 3/8 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK CRH040666GR
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 3/4 in Bd L, Stainless Steel Plain, 1/4 in OD 141204RF303
- ZORO SELECT Round Standoffs, #6-32 Thrd Sz, 3/8 in Bd L, Brass Nickel Plated, 1/4 in OD 140606RFBN
- ZORO SELECT Round Standoffs, #10-24 Thrd Sz, 1/2 in Bd L, 18-8 Stainless Steel Brushed, 3/8 in OD, 2 PK ZA0102-SS32D
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 1/2 in Bd L, Aluminum Clear Anodized, 5/8 in OD, 2 PK ZA0142-AL28
- NEWPORT FASTENERS Round Standoffs, #4-40 Thrd Sz, 1/2 in Bd L, Aluminum Plain, 3/16 in OD 1637-440-AL
- Zoro Select Round Standoffs