Standoff, Round, AL, 5/16-18 x 1, PK2

VALUE BRAND| Zoro #: G1145785| Mfr #: ZA0166-ALBLK

$15.53 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1145785 Mfr #: ZA0166-ALBLK
Length Tolerance: +/-0.010"Outside Dia. Tolerance: +0.000/-0.025"
Screw Size: 5/16-18Item: Round Standoff
Length: 1"Material: Aluminum
Temp. Range (F): Not RatedType: Female
Thread Depth: 1"Tensile Strength (PSI): 55, 000
Outside Dia.: 3/4"Finish: Black Anodized
Color: BlackCountry of Origin (subject to change): United States

Product Description

Round Standoff, Female, Aluminum, Finish Black Anodized, Screw Size 5/16-18, Outside Dia. 3/4 In, Length 1 In, Thread Depth 1 In, Outside Dia. Tolerance +0.000/-0.025 In, Length Tolerance +/-0.010 In, Tensile Strength 55, 000 PSI, Color Black, Temp. Range Not Rated F, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.