Standoff, Round, AL, 5/16-18 x 1, PK2

VALUE BRAND| Zoro #: G2159455| Mfr #: ZA0206-ALBLK

$20.06 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2159455 Mfr #: ZA0206-ALBLK
Length: 1"Item: Round Standoff
Type: FemaleMaterial: Aluminum
Screw Size: 5/16-18Outside Dia. Tolerance: +0.000/-0.025"
Temp. Range (F): NOT RATEDThread Depth: 1"
Length Tolerance: +/-0.010"Tensile Strength (PSI): 55, 000
Color: BLACKOutside Dia.: 1-1/4"
Finish: Black AnodizedCountry of Origin (subject to change): United States

Product Description

Round Standoff, Female, Aluminum, Finish Black Anodized, Screw Size 5/16-18, Outside Dia. 1 1/4 In, Length 1 In, Thread Depth 1 In, Outside Dia. Tolerance +0.000/-0.025 In, Length Tolerance +/-0.010 In, Tensile Strength 55,000 PSI, Color Black, Temp. Range Not Rated F, Package Quantity 2
Save 15%. Sign up for Z-mail.