Standoff, Round, AL, 5/16-18 x 2, PK2

VALUE BRAND| Zoro #: G1462167| Mfr #: ZA0152-ALBLK

$17.56 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1462167 Mfr #: ZA0152-ALBLK
Length Tolerance: +/-0.010"Outside Dia. Tolerance: +0.000/-0.025"
Screw Size: 5/16-18Item: Round Standoff
Length: 2"Material: Aluminum
Temp. Range (F): Not RatedType: Female
Thread Depth: 3/4" Each EndTensile Strength (PSI): 55, 000
Outside Dia.: 5/8"Finish: Black Anodized
Color: BlackCountry of Origin (subject to change): United States

Product Description

Round Standoff, Female, Aluminum, Finish Black Anodized, Screw Size 5/16-18, Outside Dia. 5/8 In, Length 2 In, Thread Depth 3/4 In Each End, Outside Dia. Tolerance +0.000/-0.025 In, Length Tolerance +/-0.010 In, Tensile Strength 55, 000 PSI, Color Black, Temp. Range Not Rated F, Package Quantity 2

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.