JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Standoff, Round, AL, 5/16-18 x 2, PK2

VALUE BRAND| Zoro #: G1200367| Mfr #: ZA0232-ALBLK

$28.50 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1200367 Mfr #: ZA0232-ALBLK
Screw Size: 5/16-18Thread Depth: 3/4" Each End
Type: FemaleOutside Dia. Tolerance: +0.000/-0.025"
Material: AluminumLength Tolerance: +/-0.010"
Length: 2"Temp. Range (F): NOT RATED
Tensile Strength (PSI): 55, 000Item: Round Standoff
Outside Dia.: 1-1/2"Finish: Black Anodized
Color: BlackCountry of Origin (subject to change): United States

Product Description

Round Standoff, Female, Aluminum, Finish Black Anodized, Screw Size 5/16-18, Outside Dia. 1 1/2 In, Length 2 In, Thread Depth 3/4 In Each End, Outside Dia. Tolerance +0.000/-0.025 In, Length Tolerance +/-0.010 In, Tensile Strength 55,000 PSI, Color Black, Temp. Range Not Rated F, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.