PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Standoff, Round, AL, 5/16-18 x 4, PK2

VALUE BRAND| Zoro #: G0536173| Mfr #: ZA0156-AL28

$15.91 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0536173 Mfr #: ZA0156-AL28
Material: aluminumTensile Strength (PSI): 55, 000
Screw Size: 5/16-18Temp. Range (F): Not Rated
Length: 4"Type: Female
Length Tolerance: +/-0.010"Thread Depth: 3/4" Each End
Outside Dia. Tolerance: +0.000/-0.025"Item: Round Standoff
Outside Dia.: 5/8"Finish: Clear Anodized US28
Color: silverCountry of Origin (subject to change): United States

Product Description

Round Standoff, Female, Aluminum, Finish Clear Anodized US28, Screw Size 5/16-18, Outside Dia. 5/8 In, Length 4 In, Thread Depth 3/4 In Each End, Outside Dia. Tolerance +0.000/-0.025 In, Length Tolerance +/-0.010 In, Tensile Strength 55,000 PSI, Color Silver, Temp. Range Not Rated F, Package Quantity 2

Product Reviews