Standoff, Round, AL, 5/16-18 x 4, PK2

VALUE BRAND| Zoro #: G0409403| Mfr #: ZA0176-ALBLK

$22.41 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Color: Black
Finish: Black Anodized
Item: Round Standoff
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0409403 Mfr #: ZA0176-ALBLK
Type: FemaleThread Depth: 3/4" Each End
Screw Size: 5/16-18Length Tolerance: +/-0.010"
Tensile Strength (PSI): 55, 000Material: aluminum
Length: 4"Item: Round Standoff
Temp. Range (F): Not RatedOutside Dia. Tolerance: +0.000/-0.025"
Outside Dia.: 3/4"Finish: Black Anodized
Color: BlackCountry of Origin (subject to change): United States

Product Description

Round Standoff, Female, Aluminum, Finish Black Anodized, Screw Size 5/16-18, Outside Dia. 3/4 In, Length 4 In, Thread Depth 3/4 In Each End, Outside Dia. Tolerance +0.000/-0.025 In, Length Tolerance +/-0.010 In, Tensile Strength 55,000 PSI, Color Black, Temp. Range Not Rated F, Package Quantity 2

Product Reviews