Zoro Select
Round Standoffs, 5/16"-18 Thrd Sz, 4 in Bd L, Aluminum Clear Anodized, 1 in OD, 2 PK
Mfr # ZA0196-AL28
Zoro # G0984444
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Standoff Gender Female
- Standoff Material Aluminum
- Standoff Finish Clear Anodized
- Overall Length 4 in
Explore More Products
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 1-1/4 in Bd L, Aluminum Clear Anodized, 1 1/4 in OD, 2 PK ZA0208-AL28
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 1/4 in Bd L, Aluminum Clear Anodized, 3/4 in OD, 2 PK ZA0160-AL28
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 2 in Bd L, Aluminum Clear Anodized, 1 in OD, 2 PK ZA0192-AL28
- ZORO SELECT Round Standoffs, #6-32 Thrd Sz, 3/4 in Bd L, Nylon Plain, 10 PK 15TSP149
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 3 in Bd L, Aluminum Black Anodized, 1 in OD, 2 PK ZA0194-ALBLK
- ZORO SELECT Round Standoffs, #6-32 Thrd Sz, 1-1/4 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK CRK042066GR
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 4 in Bd L, 18-8 Stainless Steel Plain, 1 1/4 in OD, 2 PK ZA0216-SS32
- ZORO SELECT Round Standoffs, 1/4"-20 Thrd Sz, 3/4 in Bd L, Aluminum Black Anodized, 1/2 in OD, 2 PK ZA0124-ALBLK
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 1/4 in Bd L, 18-8 Stainless Steel Plain, 5/8 in OD, 2 PK ZA0140-SS32
- ZORO SELECT Round Standoffs, #8-32 Thrd Sz, 3/8 in Bd L, Nylon Plain, 1/4 in OD, 10 PK 15TSP012
- GYFORD DÉCOR 1-1/4" Diameter Mirror Mount Kit SOK-PC-125
- Zoro Select Round Standoffs