Standoff, Round, AL, 5/16-18 x 4, PK2

VALUE BRAND| Zoro #: G1427343| Mfr #: ZA0236-AL28

$46.08 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Round Standoff
Material: aluminum
Length: 4"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1427343 Mfr #: ZA0236-AL28
Item: Round StandoffMaterial: aluminum
Length: 4"Package Quantity: 2
Thread Depth: 3/4" Each EndLength Tolerance: +/-0.010"
Tensile Strength (PSI): 55,000Temp. Range (F): Not Rated
Screw Size: 5/16-18Outside Dia. Tolerance: +0.000/-0.025"
Finish: Clear Anodized US28Outside Dia.: 1-1/2"
Type: FemaleColor: silver
Country of Origin (subject to change): United States

Product Description

Round Standoff, Female, Aluminum, Finish Clear Anodized US28, Screw Size 5/16-18, Outside Dia. 1 1/2 In, Length 4 In, Thread Depth 3/4 In Each End, Outside Dia. Tolerance +0.000/-0.025 In, Length Tolerance +/-0.010 In, Tensile Strength 55,000 PSI, Color Silver, Temp. Range Not Rated F, Package Quantity 2

Product Reviews