Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Standoff, Round, AL, 5/16-18x1/2, PK2

VALUE BRAND| Zoro #: G2406941| Mfr #: ZA0142-AL28

$7.42 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 2
Length: 1/2"
Finish: Clear Anodized US28
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2406941 Mfr #: ZA0142-AL28
Package Quantity: 2Length: 1/2"
Finish: Clear Anodized US28Length Tolerance: +/-0.010"
Outside Dia.: 5/8"Type: Female
Material: AluminumColor: Silver
Outside Dia. Tolerance: +0.000/-0.025"Thread Depth: 1/2"
Item: Round StandoffScrew Size: 5/16-18
Temp. Range (F): Not RatedTensile Strength (PSI): 55,000
Country of Origin (subject to change): United States

Description

Round Standoff, Female, Aluminum, Finish Clear Anodized US28, Screw Size 5/16-18, Outside Dia. 5/8 In, Length 1/2 In, Thread Depth 1/2 In, Outside Dia. Tolerance +0.000/-0.025 In, Length Tolerance +/-0.010 In, Tensile Strength 55,000 PSI, Color Silver, Temp. Range Not Rated F, Package Quantity 2

Reviews