JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Standoff, Round, AL, 5/16-18x1/4, PK2

VALUE BRAND| Zoro #: G2328331| Mfr #: ZA0200-AL28

$11.27 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2328331 Mfr #: ZA0200-AL28
Length Tolerance: +/-0.010"Tensile Strength (PSI): 55, 000
Outside Dia. Tolerance: +0.000/-0.025"Item: Round Standoff
Screw Size: 5/16-18Length: 1/4"
Temp. Range (F): NOT RATEDThread Depth: 1/4"
Material: AluminumType: Female
Outside Dia.: 1-1/4"Finish: Clear Anodized US28
Color: silverCountry of Origin (subject to change): United States

Product Description

Round Standoff, Female, Aluminum, Finish Clear Anodized US28, Screw Size 5/16-18, Outside Dia. 1 1/4 In, Length 1/4 In, Thread Depth 1/4 In, Outside Dia. Tolerance +0.000/-0.025 In, Length Tolerance +/-0.010 In, Tensile Strength 55,000 PSI, Color Silver, Temp. Range Not Rated F, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.